This item has been discontinued.  For alternate products call 1-800-217-6872.

  • TCI AMERICAS 

    Tridodecylamine, 500mL

  • Item # 19WT99
  • Mfr. Model # T0634-500ML
Tridodecylamine, 500mL

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 19WT99
Mfr. Model # T0634-500ML
UNSPSC #12352116
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item Tridodecylamine
CAS Number 102-87-4
Molecular Weight 522
Chemical Formula C36H75N
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 500mL
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.