This item has been discontinued.  For alternate products call 1-800-217-6872.

  • TCI AMERICAS 

    Trans-Stilbene, 500g

  • Item # 19WC04
  • Mfr. Model # S0090-500G
Trans-Stilbene, 500g

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 19WC04
Mfr. Model # S0090-500G
UNSPSC #41116011
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item Trans-Stilbene
CAS Number 103-30-0
Molecular Weight 180.25
Chemical Formula C14H12
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 500g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.