Check Availability
  • TCI AMERICAS 

    Thymolphthalein Complexon, 1g

  • Item # 19WM31
  • Mfr. Model # T0238-1G
Thymolphthalein Complexon, 1g
Qty
  • Web Price
    $51.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 19WM31
Mfr. Model # T0238-1G
UNSPSC #47101613
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item Thymolphthalein Complexon
CAS Number 1913-93-5
Molecular Weight 720.77
Chemical Formula C38H44N2O12
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 1g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.