Check Availability
  • TCI AMERICAS 

    Thallium(III) Trifluoroacetate, 10g

  • Item # 19XF56
  • Mfr. Model # T1351-10G
Thallium(III) Trifluoroacetate, 10g
Qty
  • Web Price
    $170.46 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 19XF56
Mfr. Model # T1351-10G
UNSPSC #12141743
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item Thallium(III) Trifluoroacetate
CAS Number 23586-53-0
Molecular Weight 543.43
Chemical Formula C6F9O6Tl
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 10g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN1707, Thallium Compound, n.o.s., 6.1, PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.