This item has been discontinued.  For alternate products call 1-800-217-6872.

  • TCI AMERICAS 

    TCI-C0772-1G

  • Item # 29JZ77
  • Mfr. Model # B2440-5G
TCI-C0772-1G

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 29JZ77
Mfr. Model # B2440-5G
UNSPSC #41116011
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item Bis(2-methoxyethyl)aminosulfur Trifluoride
CAS Number 202289-38-1
Molecular Weight F.W. 221.24
Chemical Formula C6H14F3NO2S
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 5g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN3094, Corrosive Liquid, Water-Reactive, N.O.S., 8, Pg I
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms