Check Availability
  • TCI AMERICAS 

    TCI 90076-65-6

  • Item # 29JZ98
  • Mfr. Model # B2542-25G
TCI 90076-65-6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 29JZ98
Mfr. Model # B2542-25G
UNSPSC #12141803
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item Lithium bis(trifluoromethanesulfonyl)imide
CAS Number 90076-65-6
Molecular Weight F.W. 287.08
Chemical Formula C2F6LiNO4S2
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Container Size 25g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN2923, Corrosive Solid, Toxic, N.O.S., 8, Pg II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms