Check Availability
  • TCI AMERICAS 

    TCI 75-59-2

  • Item # 19UV60
  • Mfr. Model # T0676-500ML
TCI 75-59-2
Qty
  • Web Price
    $138.02 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Unique organic laboratory chemical for research and development.
Show More Close
 

Technical Specifications

Item # 19UV60
Mfr. Model # T0676-500ML
UNSPSC #12352121
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item Tetramethylammonium Hydroxide 10% In Methanol
CAS Number 75-59-2
Molecular Weight 91.15
Chemical Formula C4H13NO
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 500mL
Chemical Family Type Bases
Shelf Life 24 mo.
Shipping Restrictions UN2924, Flammable Liquid, Corrosive, n.o.s. (Tetramethylammonium Hydroxide; Methanol, Solution), 3, PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.