Check Availability
  • TCI AMERICAS 

    TCI 69938-76-7

  • Item # 19JT90
  • Mfr. Model # H1064-500G
TCI 69938-76-7
Qty
  • Web Price
    $439.30 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 19JT90
Mfr. Model # H1064-500G
UNSPSC #12352125
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item 4,4'-Hexamethylenebis(1,1-Dimethylsemicarbazide)
CAS Number 69938-76-7
Molecular Weight 288.4
Chemical Formula C12H28N6O2
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Container Size 500g
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.