Check Availability
  • TCI AMERICAS 

    TCI 64742-79-6

  • Item # 19UR93
  • Mfr. Model # S0265-100ML
TCI 64742-79-6
Qty
  • Web Price
    $204.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 19UR93
Mfr. Model # S0265-100ML
UNSPSC #41116011
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item Reference Material Of Nickel and Vanadium In Residual Fuel Oil Certified By The Japan Petroleum Institute, High Level (Nickel Content 22mass ppm and Vanadium Content 53mass ppm)
CAS Number 64742-79-6
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 100mL
Chemical Family Type Standards and Solutions
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.