Check Availability
  • TCI AMERICAS 

    TCI 6206-25-3

  • Item # 20DU72
  • Mfr. Model # M1111-10ML
TCI 6206-25-3
Qty
  • Web Price
    $255.55 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 20DU72
Mfr. Model # M1111-10ML
UNSPSC #12352108
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item Methyl 1-Methylcyclopropane-1-Carboxylate
CAS Number 6206-25-3
Molecular Weight 114.14
Chemical Formula C6H10O2
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 10mL
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN3272, Esters, n.o.s., 3, PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms