Check Availability
  • TCI AMERICAS 

    TCI 5418-43-9

  • Item # 19KX61
  • Mfr. Model # M0408-1G
TCI 5418-43-9
Qty
  • Web Price
    $87.76 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 19KX61
Mfr. Model # M0408-1G
UNSPSC #12352107
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item 5'-Isopropyl-2'-Methylindophenol Sodium Salt
CAS Number 5418-43-9
Molecular Weight 277.3
Chemical Formula C16H16NNaO2
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Container Size 1g
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.