Check Availability
  • TCI AMERICAS 

    TCI 425-87-6

  • Item # 29LK56
  • Mfr. Model # C0853-5G
TCI 425-87-6
Qty
  • Web Price
    $75.45 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 29LK56
Mfr. Model # C0853-5G
UNSPSC #12352112
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item 2-Chloro-1,1,2-trifluoroethyl methyl ether
CAS Number 425-87-6
Molecular Weight F.W. 148.51
Chemical Formula C3H4ClF3O
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Container Size 5g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN1992, Flammable Liquid, Toxic, N.O.S., 3, Pg III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms