Check Availability
  • TCI AMERICAS 

    TCI 3724-43-4

  • Item # 29LX94
  • Mfr. Model # C1545-250G
TCI 3724-43-4
Qty
  • Web Price
    $921.85 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 29LX94
Mfr. Model # C1545-250G
UNSPSC #12352106
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item (chloromethylene)dimethyliminium chloride
CAS Number 3724-43-4
Molecular Weight F.W. 128.00
Chemical Formula C3H7Cl2N
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 250g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, N.O.S., 8, Pg III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms