Check Availability
  • TCI AMERICAS 

    TCI 3063-94-3

  • Item # 20DT11
  • Mfr. Model # M0988-10G
TCI 3063-94-3
Qty
  • Web Price
    $167.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 20DT11
Mfr. Model # M0988-10G
UNSPSC #12352112
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item 1,1,1,3,3,3-Hexafluoroisopropyl Methacrylate
CAS Number 3063-94-3
Molecular Weight 236.11
Chemical Formula C7H6F6O2
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 10g
Shelf Life 24 mo.
Shipping Restrictions UN3272, Esters, n.o.s., 3, PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms