Check Availability
  • TCI AMERICAS 

    TCI 3030-47-5

  • Item # 20FN53
  • Mfr. Model # P0881-500ML
TCI 3030-47-5
Qty
  • Web Price
    $180.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Unique organic laboratory chemical for research and development.
Show More Close
 

Technical Specifications

Item # 20FN53
Mfr. Model # P0881-500ML
UNSPSC #12352116
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item N,N,N',N'',N''-Pentamethyldiethylenetriamine
CAS Number 3030-47-5
Molecular Weight 173.3
Chemical Formula C9H23N3
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 500mL
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN2922, Corrosive Liquid, Toxic, n.o.s., 8, PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms