Check Availability
  • TCI AMERICAS 

    TCI 15471-17-7

  • Item # 19UT65
  • Mfr. Model # S0391-25G
TCI 15471-17-7
Qty
  • Web Price
    $44.70 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 19UT65
Mfr. Model # S0391-25G
UNSPSC #12352107
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item 1-(3-Sulfopropyl)Pyridinium Hydroxide Inner Salt
CAS Number 15471-17-7
Molecular Weight 201.24
Chemical Formula C8H11NO3S
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 25g
Chemical Family Type Bases
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.