Check Availability
  • TCI AMERICAS 

    TCI 124-18-5

  • Item # 19UT91
  • Mfr. Model # S0554-250ML
TCI 124-18-5
Qty
  • Web Price
    $206.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 19UT91
Mfr. Model # S0554-250ML
UNSPSC #41116011
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item Reference Material for Flash Point Certified By The Japan Petroleum Institute, Decane
CAS Number 124-18-5
Molecular Weight 142.29
Chemical Formula C10H22
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 250mL
Chemical Family Type Standards and Solutions
Shelf Life 24 mo.
Shipping Restrictions UN2247, N-Decane, 3, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.