Check Availability
  • TCI AMERICAS 

    TCI 113119-46-3

  • Item # 29JY84
  • Mfr. Model # B2359-1G
TCI 113119-46-3
Qty
  • Web Price
    $74.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29JY84
Mfr. Model # B2359-1G
UNSPSC #41116011
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item Bis(2,4,6-trimethylpyridine)iodonium hexafluorophosphate
CAS Number 113119-46-3
Molecular Weight F.W. 514.23
Chemical Formula C16H22F6IN2P
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 1g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

This item can only be shipped via ground shipping.

This item is restricted for international sale. 

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Show More Close
 

Alternate Search Terms