Check Availability
  • TCI AMERICAS 

    Sebacoyl Chloride, 25mL

  • Item # 19WA26
  • Mfr. Model # S0030-25ML
Sebacoyl Chloride, 25mL
Qty
  • Web Price
    $61.03 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 19WA26
Mfr. Model # S0030-25ML
UNSPSC #41113306
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item Sebacoyl Chloride
CAS Number 111-19-3
Molecular Weight 239.14
Chemical Formula C16H16Cl2O2
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 25mL
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN1760, Corrosive Liquid, n.o.s. (Sebacoyl Chloride), 8, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.