Check Availability
  • TCI AMERICAS 

    Scopolamine N-Oxide Hydrobromide, 1g

  • Item # 19WC90
  • Mfr. Model # S0229-1G
Scopolamine N-Oxide Hydrobromide, 1g
Qty
  • Web Price
    $144.56 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 19WC90
Mfr. Model # S0229-1G
UNSPSC #12352210
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item Scopolamine N-Oxide Hydrobromide
CAS Number 6106-81-6
Molecular Weight 400.27
Chemical Formula C17H21NO5 HBr H2O
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 1g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN1544, Alkaloids, Solid, n.o.s., 6.1, PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.