Check Availability
  • TCI AMERICAS 

    Risperidone, 500mg

  • Item # 19VZ75
  • Mfr. Model # R0087-500MG
Risperidone, 500mg
Qty
  • Web Price
    $877.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 19VZ75
Mfr. Model # R0087-500MG
UNSPSC #51141704
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item Risperidone
CAS Number 106266-06-2
Molecular Weight 410.48
Chemical Formula C23H27HN4O2
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 500mg
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.