This item has been discontinued.  For alternate products call 1-800-217-6872.

  • TCI AMERICAS 

    (R)-(+)-N-Methyl-1-Phenylethylamine-D13

  • Item # 20EC78
  • Mfr. Model # M1771-1ML
(R)-(+)-N-Methyl-1-Phenylethylamine-D13

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 20EC78
Mfr. Model # M1771-1ML
UNSPSC #12352116
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item (R)-(+)-N-Methyl-1-Phenylethylamine-D13
CAS Number 357407-86-4
Molecular Weight 148.29
Chemical Formula C9D13N
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 1mL
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN2735, Amines, Liquid, Corrosive, n.o.s., 8, PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms