Check Availability
  • TCI AMERICAS 

    Pyridinium Chlorochromate, 500g

  • Item # 20FP20
  • Mfr. Model # P0930-500G
Pyridinium Chlorochromate, 500g
Qty
  • Web Price
    $280.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 20FP20
Mfr. Model # P0930-500G
UNSPSC #41116011
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item Pyridinium Chlorochromate
CAS Number 26299-14-9
Molecular Weight 215.56
Chemical Formula C5H6ClCrNO3
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 500g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN1479, Oxidizing Solid, n.o.s. (Pyridinium Chlorochromate), 5.1, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms