Check Availability
  • TCI AMERICAS 

    Potassium Tert-Butoxide, C4H9OK, 500ml

  • Item # 24FC54
  • Mfr. Model # P1619-500ML
Potassium Tert-Butoxide, C4H9OK, 500ml
Qty
  • Web Price
    $216.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 24FC54
Mfr. Model # P1619-500ML
UNSPSC #12141804
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item Potassium Tert-Butoxide
CAS Number 865-47-4
Molecular Weight F.W. 112.22
Chemical Formula C4H9OK
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN3206, Alkali metal alcoholates, self-heating, Corrosive, n.o.s. (Potassium Tert-butanolate), 4.2 (8), PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms