This item has been discontinued.  For alternate products call 1-800-217-6872.

  • TCI AMERICAS 

    Phenyltin Trichloride, 25g

  • Item # 19VM19
  • Mfr. Model # P1282-25G
Phenyltin Trichloride, 25g

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 19VM19
Mfr. Model # P1282-25G
UNSPSC #12352103
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item Phenyltin Trichloride
CAS Number 1124-19-2
Molecular Weight 302.17
Chemical Formula C6H5Cl3Sn
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 25g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN2788, Organotin Compound, Liquid, n.o.s., 6.1, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.