Check Availability
  • TCI AMERICAS 

    Phenolphthalein, 100mL

  • Item # 19VG62
  • Mfr. Model # P0701-100ML
Phenolphthalein, 100mL
Qty
  • Web Price
    $29.90 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 19VG62
Mfr. Model # P0701-100ML
UNSPSC #51171623
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item Phenolphthalein
CAS Number 77-09-8
Molecular Weight 318.33
Chemical Formula C20H14O4
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 100mL
Chemical Family Type Standards and Solutions
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov