Check Availability
  • TCI AMERICAS 

    P-Toluenesulfonic Acid, 500g

  • Item # 19UV09
  • Mfr. Model # T0267-500G
P-Toluenesulfonic Acid, 500g
Qty
  • Web Price
    $45.73 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 19UV09
Mfr. Model # T0267-500G
UNSPSC #12352106
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item P-Toluenesulfonic Acid
CAS Number 6192-52-5
Molecular Weight 172.20
Chemical Formula C7H8O3S H2O
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 500g
Chemical Family Type Acids
Shelf Life 24 mo.
Shipping Restrictions UN2585, Arylsulphonic Acids, Solid, with 5% or Less Free Sulphuric Acid, 8, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov