Check Availability
  • TCI AMERICAS 

    Oleyl Alcohol, 500mL

  • Item # 19VE91
  • Mfr. Model # O0058-500ML
Oleyl Alcohol, 500mL
Qty
  • Web Price
    $55.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Oleyl Alcohol, also known as Octadecenol, is a fatty alcohol from beef fat that is used as a non-ionic surfactant, emollient and emulsifier.
Show More Close
 

Technical Specifications

Item # 19VE91
Mfr. Model # O0058-500ML
UNSPSC #51102710
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item Oleyl Alcohol
CAS Number 143-28-2
Molecular Weight 268.47
Chemical Formula C18H36O
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 500mL
Chemical Family Type Solvents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.