This item has been discontinued.  For alternate products call 1-800-217-6872.

  • TCI AMERICAS 

    Monoelaidin, 1g

  • Item # 20DU21
  • Mfr. Model # M1075-1G
Monoelaidin, 1g

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 20DU21
Mfr. Model # M1075-1G
UNSPSC #41116011
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item Monoelaidin
CAS Number 2716-53-2
Molecular Weight 356.55
Chemical Formula C21H40O4
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 1g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms