Check Availability
  • TCI AMERICAS 

    Methyl Valerate, 500ML, CAS 624-24-8

  • Item # 19UZ05
  • Mfr. Model # V0005-500ML
Methyl Valerate, 500ML, CAS 624-24-8
Qty
  • Web Price
    $238.44 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Methyl Valerate is intended for laboratory research applications.
Show More Close
 

Technical Specifications

Item # 19UZ05
Mfr. Model # V0005-500ML
UNSPSC #41116011
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item Methyl Valerate
CAS Number 624-24-8
Molecular Weight 116.16
Chemical Formula C6H12O2
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 500mL
Chemical Family Type Solvents
Shelf Life 24 mo.
Shipping Restrictions UN3272, Ester, n.o.s. (Methyl Valerate), 3, PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.