Check Availability
  • TCI AMERICAS 

    Methyl Red - Methylene Blue Solution

  • Item # 19KU25
  • Mfr. Model # M0161-500ML
Methyl Red - Methylene Blue Solution
Qty
  • Web Price
    $144.56 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 19KU25
Mfr. Model # M0161-500ML
UNSPSC #51211615
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item Methyl Red - Methylene Blue Solution
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Container Size 500mL
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN1170, Ethanol Solucion, 3, PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.