Check Availability
  • TCI AMERICAS 

    Loperamide Hydrochloride, 5g

  • Item # 19KN78
  • Mfr. Model # L0154-5G
Loperamide Hydrochloride, 5g
Qty
  • Web Price
    $140.60 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 19KN78
Mfr. Model # L0154-5G
UNSPSC #51171702
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item Loperamide Hydrochloride
CAS Number 34552-83-5
Molecular Weight 513.5
Chemical Formula C29H33ClN2O2 HCl
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 5g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s. (Loperamide Hydrochloride), 6.1, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.