Check Availability
  • TCI AMERICAS 

    Lithium Hydroxide, 500g

  • Item # 19KP51
  • Mfr. Model # L0225-500G
Lithium Hydroxide, 500g
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 19KP51
Mfr. Model # L0225-500G
UNSPSC #12352305
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item Lithium Hydroxide
CAS Number 1310-65-2
Molecular Weight 23.95
Chemical Formula LiOH
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 500g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN2680, Lithium Hydroxide, 8, PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.