Check Availability
  • TCI AMERICAS 

    Lithium Bromide, 500g

  • Item # 19KP36
  • Mfr. Model # L0210-500G
Lithium Bromide, 500g
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 19KP36
Mfr. Model # L0210-500G
UNSPSC #12141803
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item Lithium Bromide
CAS Number 7550-35-8
Molecular Weight 86.84
Chemical Formula LiBr
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 500g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.