Check Availability
  • TCI AMERICAS 

    Levamisole Hydrochloride, 5g

  • Item # 19KP57
  • Mfr. Model # L0231-5G
Levamisole Hydrochloride, 5g
Qty
  • Web Price
    $99.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 19KP57
Mfr. Model # L0231-5G
UNSPSC #51201808
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item Levamisole Hydrochloride
CAS Number 16595-80-5
Molecular Weight 240.75
Chemical Formula C11H12N2S HCl
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Container Size 5g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s. (Levamisole Hydrochloride), 6.1, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov