Check Availability
  • TCI AMERICAS 

    L-Thyroxine Sodium Salt, 100mg

  • Item # 19WM36
  • Mfr. Model # T0245-100MG
L-Thyroxine Sodium Salt, 100mg
Qty
  • Web Price
    $47.59 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 19WM36
Mfr. Model # T0245-100MG
UNSPSC #12352107
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item L-Thyroxine Sodium Salt
CAS Number 55-03-8
Molecular Weight 798.86
Chemical Formula C15H10I4NNaO4 5H2O
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 100mg
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.