Check Availability
  • TCI AMERICAS 

    Ketoprofen, 25g

  • Item # 19KL48
  • Mfr. Model # K0038-25G
Ketoprofen, 25g
Qty
  • Web Price
    $177.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 19KL48
Mfr. Model # K0038-25G
UNSPSC #51142108
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item Ketoprofen
CAS Number 22071-15-4
Molecular Weight 254.28
Chemical Formula C16H14O3
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Container Size 25g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s. (Ketoprofen), 6.1, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov