Check Availability
  • TCI AMERICAS 

    Isopropyl Phosphate, 25mL

  • Item # 19KA49
  • Mfr. Model # I0247-25ML
Isopropyl Phosphate, 25mL
Qty
  • Web Price
    $36.30 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 19KA49
Mfr. Model # I0247-25ML
UNSPSC #12352106
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item Isopropyl Phosphate
Molecular Weight 182.16
Chemical Formula C6H15O4P
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Container Size 25mL
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN1793, Isopropyl Acid Phosphate, 8, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.