Check Availability
  • TCI AMERICAS 

    Hexyl Methyl Ether, 25mL

  • Item # 19JP82
  • Mfr. Model # H0930-25ML
Hexyl Methyl Ether, 25mL
Qty
  • Web Price
    $51.76 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Hexyl Methyl Ether is intended for laboratory research purposes.
Show More Close
 

Technical Specifications

Item # 19JP82
Mfr. Model # H0930-25ML
UNSPSC #12352112
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item Hexyl Methyl Ether
CAS Number 4747-07-3
Molecular Weight 116.2
Chemical Formula C7H16O
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 25mL
Shelf Life 24 mo.
Shipping Restrictions UN3271, Ethers, n.o.s., 3, PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.