This item has been discontinued.  For alternate products call 1-800-217-6872.

  • TCI AMERICAS 

    Disodium 2, 7-Naphthalenedisulfonate, 500g

  • Item # 20EJ68
  • Mfr. Model # N0014-500G
Disodium 2, 7-Naphthalenedisulfonate, 500g

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 20EJ68
Mfr. Model # N0014-500G
UNSPSC #12191602
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item Disodium 2,7-Naphthalenedisulfonate
CAS Number 1655-35-2
Molecular Weight 332.25
Chemical Formula C10H6Na2O6S2
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Container Size 500g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms