Check Availability
  • TCI AMERICAS 

    Decane, 25mL

  • Item # 29MN24
  • Mfr. Model # D0011-25ML
Decane, 25mL
Qty
  • Web Price
    $29.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Decane is commonly used in paint manufacturing as a hydrocarbon solvent, and as a varnish solvent. It is also a component of automotive fuels.
Show More Close
 

Technical Specifications

Item # 29MN24
Mfr. Model # D0011-25ML
UNSPSC #41116011
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item Decane
CAS Number 124-18-5
Molecular Weight F.W. 142.29
Chemical Formula C10H22
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 25mL
Chemical Family Type Solvents
Shelf Life 24 mo.
Shipping Restrictions UN2247, n-Decane, 3, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.