Check Availability
  • TCI AMERICAS 

    Cyclohexanecarboxaldehyde, 100mL

  • Item # 29LK96
  • Mfr. Model # C0880-100ML
Cyclohexanecarboxaldehyde, 100mL
Qty
  • Web Price
    $294.58 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 29LK96
Mfr. Model # C0880-100ML
UNSPSC #12352114
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item Cyclohexanecarboxaldehyde
CAS Number 2043-61-0
Molecular Weight F.W. 112.17
Chemical Formula C7H12O
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Container Size 100mL
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN1989, Aldehydes, N.O.S., 3, Pg III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms