Check Availability
  • TCI AMERICAS 

    Cumene, 500mL

  • Item # 29LH37
  • Mfr. Model # C0687-500ML
Cumene, 500mL
Qty
  • Web Price
    $34.10 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 29LH37
Mfr. Model # C0687-500ML
UNSPSC #15101507
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item Cumene
CAS Number 98-82-8
Molecular Weight F.W. 120.20
Chemical Formula C6H5CH(CH3)2
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Container Size 500mL
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN1918, Isopropylbenzene, 3, Pg III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms