Check Availability
  • TCI AMERICAS 

    Clarithromycin, 25g

  • Item # 29MG86
  • Mfr. Model # C2220-25G
Clarithromycin, 25g
Qty
  • Web Price
    $944.51 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 29MG86
Mfr. Model # C2220-25G
UNSPSC #51101522
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item Clarithromycin
CAS Number 81103-11-9
Molecular Weight F.W. 747.95
Chemical Formula C38H69NO13
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Container Size 25g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms