Check Availability
  • TCI AMERICAS 

    Carnosic Acid, 100mg

  • Item # 29ML47
  • Mfr. Model # C2488-100MG
Carnosic Acid, 100mg
Qty
  • Web Price
    $483.58 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 29ML47
Mfr. Model # C2488-100MG
UNSPSC #12352106
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item Carnosic Acid
CAS Number 3650-09-7
Molecular Weight F.W. 332.43
Chemical Formula C20H28O4
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Container Size 100mg
Chemical Family Type Acids
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.