Check Availability
  • TCI AMERICAS 

    Carbon Tetraiodide, 10g

  • Item # 29LL78
  • Mfr. Model # C0936-10G
Carbon Tetraiodide, 10g
Qty
  • Web Price
    $173.03 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Carbon Tetraiodide is intended for use in the iodination of alcohols.
Show More Close
 

Technical Specifications

Item # 29LL78
Mfr. Model # C0936-10G
UNSPSC #12191602
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item Carbon Tetraiodide
CAS Number 507-25-5
Molecular Weight F.W. 519.63
Chemical Formula CI4
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 10g
Chemical Family Type Solvents
Shelf Life 24 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.