Check Availability
Borane - 2-methylpyridine complex, 25g
Qty
  • Sale Price
    $515.95 / each
    Web Price $607.00
    Offer Ends 11/01/19
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 29KG21
Mfr. Model # B3018-25G
UNSPSC #12352005
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item Borane - 2-methylpyridine complex
CAS Number 3999-38-0
Molecular Weight F.W. 106.96
Chemical Formula C6H10BN
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Container Size 25g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN2813, 4.3, Pg II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms