Check Availability
  • TCI AMERICAS 

    6-Heptenyl Acetate, 5mL

  • Item # 19JN73
  • Mfr. Model # H0849-5ML
6-Heptenyl Acetate, 5mL
Qty
  • Web Price
    $308.47 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 19JN73
Mfr. Model # H0849-5ML
UNSPSC #12352112
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item 6-Heptenyl Acetate
CAS Number 5048-30-6
Molecular Weight 156.23
Chemical Formula C9H16O2
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Container Size 5mL
Shelf Life 24 mo.
Shipping Restrictions UN3272, Esters, n.o.s., 3, PG III
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.