Check Availability
  • TCI AMERICAS 

    5-Sulfosalicylic Acid,500g

  • Item # 19UR88
  • Mfr. Model # S0137-500G
5-Sulfosalicylic Acid,500g
Qty
  • Web Price
    $131.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 19UR88
Mfr. Model # S0137-500G
UNSPSC #51241201
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item 5-Sulfosalicylic Acid
CAS Number 5965-83-3
Molecular Weight 218.18
Chemical Formula C7H6O6S 2H2O
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 500g
Chemical Family Type Acids
Shelf Life 24 mo.
Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.