Check Availability
  • TCI AMERICAS 

    5-Chloro-2-thiophenesulfonyl chloride

  • Item # 29MJ70
  • Mfr. Model # C2343-25G
5-Chloro-2-thiophenesulfonyl chloride
Qty
  • Web Price
    $512.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 29MJ70
Mfr. Model # C2343-25G
UNSPSC #12352106
Shipping Weight 1.0 lbs
Country of Origin New Zealand *
Item 5-Chloro-2-thiophenesulfonyl chloride
CAS Number 2766-74-7
Molecular Weight F.W. 217.08
Chemical Formula C4H2Cl2O2S2
Chemical Container Material Clear Glass
Chemical Container Type Bottle
Chemical Grade Reagent
Chemical Container Size 25g
Chemical Family Type Analytical Reagents
Shelf Life 24 mo.
Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, N.O.S., 8, Pg II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms